X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60030RB "Virage" Thermostatic / Volume Control Trim

Item: DT60030RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 8.5
Construction Brass
Additional Information Rough In Valve Sold Separately
CEC Approved No