X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT60030PN "Virage" Thermostatic / Volume Control Trim

Item: DT60030PN
Finish: Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $570.00

Price: $473.10 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 8.5
Construction Brass
Additional Information Rough In Valve Sold Separately