X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DRP41202 "Vesi" Hand Held Shower

Item: DRP41202
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Construction Metal
Hose Included Yes
Hose Length 69"
Wall Supply Elbow Included No
Configuration Wall Bracket Mount
Spray Functions 1
Wall Bracket Included Yes
Flow Rate (GPM) 2.0
Back Flow Protection Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Cal Green Compliant
CEC Approved Yes