Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Brizo
>
DT84101PC
Brizo DT84101PC "Virage" Body Spray Shower Accessory
| Item: | DT84101PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $87.36 (Pricing is for Chrome)
Details and Dimensions
| Construction | Brass |
| Flow Rate (GPM) | 1.6 |
| Eco-Friendly | Cal Green Compliant |
| Features | • Adjusts Both Vertically and Horizontally • 1/2' Rough-In R84101 Sold Separately, H20Kenetic Technology |
| Additional Information | Rough Opening Must Be A Minimum of 2-5/8'' Diameter' |
| Diameter | 3-3/4" |
| Extension From Wall | 1-7/8" |


