X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT70210RBLHP "Baliza" Faucet Body

Item: DT70210RBLHP
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Handle(s) Included No
Number Of Handles 2 Handle
Construction Solid Brass
Number of Faucet Holes 2 Hole
Additional Information Body Only. Requires Trim Kit and Mounting Hardware
Eco-Friendly Water Efficient
Cal Green Compliant
Handle Type Lever
ADA Compliant Yes
Faucet Centers 8''
Faucet Configuration Wall Mount
Flow Rate (GPM) 12
Handshower Included No