X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT70210PCLHP "Baliza" Faucet Body

Item: DT70210PCLHP
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $466.00

Price: $386.78 (Pricing is for Chrome)



Details and Dimensions

Construction Solid Brass
Number of Faucet Holes 2 Hole
Additional Information Body Only. Requires Trim Kit and Mounting Hardware
Eco-Friendly Cal Green Compliant
Water Efficient
Handle Type Lever
Handle(s) Included No
Number Of Handles 2 Handle
ADA Compliant Yes
Faucet Centers 8''
Faucet Configuration Two Handle
Flow Rate (GPM) 12
Handshower Included No