X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT70130PN/DR70100 "Virage" Freestanding Tub Filler

Item: DT70130PN/DR70100
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Free Standing
Spout Height 34-9/16"
Spout Reach 9-3/8"
Overall Height 40-1/2"
Width 8-5/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Construction Brass
Valve Type Ceramic Disc
ADA Compliant Yes
Features H2Okinetic handshower
Hose Length 82"