X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT67490PCLHP "RSVP" Tub Faucet Trim Kit

Item: DT67490PCLHP
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 3-13/16"
Spout Length 9-3/4"
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included No
Handshower Included Yes
Construction Metal
Drain Included No
Fits These Models HL790 or HX790 Handles Plus DRP4707 Valve
Additional Information Available Cross or Lever Handles Sold Separately
CEC Approved No