X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT67485PCLHP/DHL685CP/DR64707 "Charlotte" Deck Mount With Handshower Whirlpool Faucet

Item: DT67485PCLHP/DHL685CP/DR64707
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,140.00

Price: $946.20 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 6"
Spout Reach 9"
Overall Height 9-1/8"
Faucet Centers 6-16''
Flow Rate (GPM) 2.0
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
Handshower Included Yes
Drain Included Yes
ADA Compliant Yes