Brizo DT67485PCLHP "Charlotte" Whirlpool Faucet Trim Kit
| Item: | DT67485PCLHP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $569.17 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | No |
| Spout Height | 6" |
| Spout Length | 9-1/2" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | No |
| Handshower Included | Yes |
| Construction | Cast Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Additional Information | Trim Only Valve & Handles Sold Separately |
| Product Specifications |


