X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT67481PC "Siderna" Whirlpool Faucet Trim Kit

Item: DT67481PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Spout Height 5-17/16"
Spout Length 10-15/16"
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 0 Hole
Handle(s) Included Yes
ADA Compliant Yes
Features Trim Kit Only Valve Sold Separately
Includes Handshower
Overall Height 9-3/4"
Shown With Glass handle Accents