Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT67480PCLHP "Siderna" Whirlpool Faucet Trim Kit

Item: DT67480PCLHP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $734.00

Price: $609.22 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Valve Type Ceramic Disc
Spout Height 5-7/16"
Spout Length 10-15/16"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included No
Handshower Included Yes
Construction Metal
ADA Compliant Yes
Additional Information Requires Rough In Valve and Handles
Faucet Centers 10-16''
Maximum Deck Thickness 2-1/2"
Overall Height 9-3/4"