X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT67480PCLHP/DHL682PC/DR64707 "Siderna" Deck Mount With Handshower Whirlpool Faucet

Item: DT67480PCLHP/DHL682PC/DR64707
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 5-7/16"
Spout Reach 10-15/16"
Overall Height 9-3/4"
Faucet Centers 10-16''
Number of Faucet Holes 4 Hole
Maximum Deck Thickness 2-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Ceramic Disc
Handshower Included Yes
Drain Included No
Shown With Solar Gray Glass Insert Handles
ADA Compliant Yes