Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Brizo
>
DT67480PCLHP/DHL680PC/DR64707
Brizo DT67480PCLHP/DHL680PC/DR64707 "Siderna" Deck Mount With Handshower Whirlpool Faucet
| Item: | DT67480PCLHP/DHL680PC/DR64707 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $890.09 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 5-7/16" |
| Spout Reach | 10-15/16" |
| Overall Height | 9-3/4" |
| Faucet Centers | 10-16'' |
| Number of Faucet Holes | 4 Hole |
| Maximum Deck Thickness | 2-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Handshower Included | Yes |
| Shown With | Metal Handle Inserts |
| ADA Compliant | Yes |


