Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Brizo
>
DT67480PC
Brizo DT67480PC "Siderna" Whirlpool Faucet Trim Kit
| Item: | DT67480PC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Spout Height | 5-7/16" |
| Spout Length | 10-15/16" |
| Handle Type | Lever |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Construction | Metal |
| ADA Compliant | Yes |
| Features | • Trim Only Requires Rough In Valve Sold Separately |
| Includes | Hand Shower |
| Maximum Deck Thickness | 2-1/2" |
| Overall Height | 9-3/4" |
| Product Specifications |
| Parts Breakdown |


