X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT67475PC "Odin" Whirlpool Faucet Trim Kit

Item: DT67475PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $798.00

Price: $662.34 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 6-1/2"
Spout Length 9"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 2.0
Construction Brass
Drain Included No
ADA Compliant Yes