X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT67430RB/DR64707 "Virage" Deck Mount With Handshower Whirlpool Faucet

Item: DT67430RB/DR64707
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,674.00

Price: $1,389.42 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 5-11/16"
Spout Reach 8-27/32"
Overall Height 9-5/16"
Faucet Centers 10-16''
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
Drain Included No
ADA Compliant Yes