Brizo DT67430PC/DR64707 "Virage" Deck Mount With Handshower Whirlpool Faucet
| Item: | DT67430PC/DR64707 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,021.65 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 5-11/16" |
| Spout Reach | 8-27/32" |
| Overall Height | 9-5/16" |
| Faucet Centers | 10-16'' |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 2-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | Yes |
| Drain Included | No |
| ADA Compliant | Yes |


