Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Brizo
>
DT67405BZLHPHX605BZ
Brizo DT67405BZLHPHX605BZ "Baliza" Deck Mount With Handshower Whirlpool Faucet
| Item: | DT67405BZLHPHX605BZ |
| Finish: | Brilliance Brushed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $823.44 (Pricing is for Brilliance Brushed Bronze)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 5-7/8" |
| Spout Reach | 8-15/16" |
| Overall Height | 7-25/64" |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 2 Handle |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Drain Included | No |


