X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT67385PCLHP/DHL685CP/DR62707 "Charlotte" Deck Mount Whirlpool Faucet

Item: DT67385PCLHP/DHL685CP/DR62707
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 6"
Spout Reach 9"
Overall Height 9-1/8"
Faucet Centers 6-16''
Flow Rate (GPM) 2.0
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
Handshower Included No
Drain Included No
ADA Compliant Yes