Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo DT67385PCLHP "Charlotte" Tub Faucet Trim Kit

Item: DT67385PCLHP
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 6"
Spout Length 9"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included No
Construction Cast Brass
Drain Included No
Additional Information Trim Only Valve & Handles Sold Separately