X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT67380PC/DR62707 "Siderna" Deck Mount Whirlpool Faucet

Item: DT67380PC/DR62707
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 5-7/16"
Spout Reach 10-15/16"
Overall Height 9-3/4"
Faucet Centers 10-16''
Flow Rate (GPM) 2.5
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included No
Drain Included No
ADA Compliant Yes