X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT67380PC "Siderna" Whirlpool Faucet Trim Kit

Item: DT67380PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Spout Height 5-7/16"
Spout Length 10-15/16"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Construction Metal
ADA Compliant Yes
Features Trim Kit Only, Requires Rough In Valve Sold Separately
For Dech Mounted Applications
Maximum Deck Thickness 2-1/2"
Overall Height 9-3/4"