X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT67375BL "Odin" Tub Faucet Trim Kit

Item: DT67375BL
Finish: Matte Black
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 6-1/2"
Spout Length 9"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Flow Rate (GPM) 20.0
Construction Brass
Drain Included No
ADA Compliant Yes
CEC Approved No
Faucet Centers 9-16''
Maximum Deck Thickness 2-1/2"
Overall Height 11-1/2"
To Be Used With Required R62707 Rough-In (Sold Separately)