Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Brizo
>
DT67336PC/DR62707
Brizo DT67336PC/DR62707 "Tresa" Deck Mount Whirlpool Faucet
| Item: | DT67336PC/DR62707 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $625.40 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 5" |
| Spout Reach | 9" |
| Overall Height | 8-1/2" |
| Flow Rate (GPM) | 2.5 |
| Maximum Deck Thickness | 2-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Valve Type | Ceramic Disc |
| ADA Compliant | Yes |
| Includes | Rough In Valve |
| Product Specifications |
| Parts Breakdown |


