X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT67330RB/DR62707 "Virage" Deck Mount Whirlpool Faucet

Item: DT67330RB/DR62707
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 5-11/16"
Spout Reach 8-27/32"
Overall Height 9-15/16"
Faucet Centers 10-16''
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 3 Handle
Construction Brass
Valve Type Ceramic Disc
ADA Compliant Yes