Brizo DT67330PC/DR62707 "Virage" Deck Mount Whirlpool Faucet
| Item: | DT67330PC/DR62707 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $709.02 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 5-11/16" |
| Spout Reach | 8-27/32" |
| Overall Height | 9-15/16" |
| Faucet Centers | 10-16'' |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 3 Handle |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| ADA Compliant | Yes |


