Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT67305PCLHP/DR62707/DHX605PC "Baliza" Deck Mount Whirlpool Faucet

Item: DT67305PCLHP/DR62707/DHX605PC
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $686.00

Price: $569.38 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 5-7/8"
Spout Reach 8-15/16"
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included No
Drain Included No