X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT66T075BN "Odin" Thermostatic Valve Trim

Item: DT66T075BN
Finish: Brilliance Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 12.0
Construction Brass
Additional Information Thermostatic Valve Trim
CEC Approved No