Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo DT66T030PN "Virage" Thermostatic Valve Trim

Item: DT66T030PN
Finish: Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced No
ADA Compliant Yes
Additional Information Must Also Srder R66000-WS Rough Valve Body
Length 7-1/2"
Width 7-1/2"