X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT66T005BN "Baliza" Thermostatic Valve Trim

Item: DT66T005BN
Finish: Brilliance Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $628.00

Price: $521.24 (Pricing is for Brilliance Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type High Flow Temperature Control
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle(s) Included Yes
Construction Cast Brass
Drain Included No
Additional Information Trim Only Valve Sold Separately