Brizo DT66685PC/DR66600 "Charlotte" Volume Control Custom Shower Valve
| Item: | DT66685PC/DR66600 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $185.21 (Pricing is for Chrome)
Details and Dimensions
| Height | 2-1/2" |
| Length | 2-5/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Additional Information | Volume control only; must be used with temperature Includes Valve and Trim Kit 180 Degree handle rotation controls volume only |


