X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT66675PC "Odin" Volume Control Valve Trim

Item: DT66675PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $118.00

Price: $97.94 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Drain Included No
ADA Compliant Yes
Additional Information Volume Control Vlave Trim