X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT66675BN "Odin" Volume Control Valve Trim

Item: DT66675BN
Finish: Brilliance Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $166.00

Price: $137.78 (Pricing is for Brilliance Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Drain Included No
ADA Compliant Yes
Additional Information Volume Control Vlave Trim