Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT66630PC "Virage" Volume Control Valve Trim

Item: DT66630PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $160.00

Price: $132.80 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Additional Information Sensori Volume Control Trim