X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60P410PC "Tresa" Tub & Shower Faucet Trim Kit

Item: DT60P410PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 7-1/2"
Shower Head Height 2-3/4"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Spray
Spout Height 3-5/32"
Spout Length 7"
Handle Type Lever
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
ADA Compliant Yes
Features Monitor 14 Series Mixing Valve with Scald-Guard, MutliChoice Universal Valve, Shower Arm Length 16-1/2''
Tempassure Thermosatic Trim
Includes Shower Arm, RP51146 Showerhead
Additional Information Must Order R10000 Series Rough-In
Eco-Friendly Water Sense
CEC Approved No
Diverter Spout Yes
Escutcheon Included Yes
Valve Escutcheon Height 7-1/2"
Valve Escutcheon Width 7-1/2"