Brizo DT60985PC/DR60700 "Charlotte" Diverter Shower Valve
| Item: | DT60985PC/DR60700 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $256.39 (Pricing is for Chrome)
Details and Dimensions
| Width | 4-1/2" |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Additional Information | Includes Trim and Valve Six function diverter - 3 individual positions 3 shared positions |
| Product Specifications |


