X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60975BN "Odin" Transfer Valve Trim

Item: DT60975BN
Finish: Brilliance Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included No
Construction Brass
Drain Included No
ADA Compliant Yes
Additional Information 6 Function Diverter Valve Trim