X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60930PN "Virage" Transfer Valve Trim

Item: DT60930PN
Finish: Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Additional Information (3) Individual Postions, (3) Shared Positions
Valve Escutcheon Height 4-1/2"
Valve Escutcheon Width 4-1/2"