X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT60905BZ "Baliza" Transfer Valve Trim

Item: DT60905BZ
Finish: Brilliance Brushed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $280.00

Price: $232.40 (Pricing is for Brilliance Brushed Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type 6 Seting Diverter
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Features Single Handle Diverter With Six Settings, 3 Individual Positions and 3 Shared Position
Additional Information Must Order R60700-UNBX Rough-In
Diameter 4-1/2"
Escutcheon Included Yes