Brizo DT60885PC "Charlotte" Transfer Valve Trim
| Item: | DT60885PC |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $141.10 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | 3 Function Diverter |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Cast Brass |
| ADA Compliant | Yes |
| Product Specifications |


