X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT60805PC "Baliza" Transfer Valve Trim

Item: DT60805PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $164.00

Price: $136.12 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type 3 Setting Diverter
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Cast Brass
ADA Compliant Yes
Additional Information Trim Only Valve Sold Separately