X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT60805PN "Baliza" Transfer Valve Trim

Item: DT60805PN
Finish: Brilliance Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $194.00

Price: $161.02 (Pricing is for Brilliance Polished Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type 3 Setting Diverter
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Cast Brass
ADA Compliant Yes
Additional Information Trim Only Valve Sold Separately