Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Brizo
>
DT60805BN
Brizo DT60805BN "Baliza" Transfer Valve Trim
| Item: | DT60805BN |
| Finish: | Brilliance Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $180.40 (Pricing is for Brilliance Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | 3 Setting Diverter |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Cast Brass |
| ADA Compliant | Yes |
| Additional Information | Trim Only Valve Sold Separately |


