X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT60805BZ "Baliza" Transfer Valve Trim

Item: DT60805BZ
Finish: Brilliance Brushed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $238.00

Price: $197.54 (Pricing is for Brilliance Brushed Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type 3 Setting Diverter
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Cast Brass
ADA Compliant Yes
Additional Information Trim Only Valve Sold Separately