Brizo DT60485PC/DR60000UNBX "Charlotte" Single Handle Tub & Shower Faucet
| Item: | DT60485PC/DR60000UNBX |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $542.53 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Height | 3-7/8" |
| Shower Head Width | 5-13/16" |
| Shower Arm Length | 6-3/8" |
| Shower Head Type | Rain Head |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Spout Reach | 8-1/8" |
| Flow Rate (GPM) | 2.0 |
| Construction | Brass |
| Diverter Location | Valve |
| Drain Included | No |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • TempAssure - Thermostatic Valve |
| Product Specifications |


