Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Brizo
>
DT60480PC
Brizo DT60480PC "Siderna" Tub & Shower Faucet Trim Kit
| Item: | DT60480PC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $503.52 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Width | 5-45/64" |
| Shower Head Type | Rain Head |
| Shower Arm Length | 15" |
| Spout Length | 6-7/32" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Diverter Location | Valve |
| ADA Compliant | Yes |
| Features | • Trim Kit Only Requires Rough In Valve |
| Product Specifications |
| Parts Breakdown |


