X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60475BN "Odin" Tub & Shower Faucet Trim Kit

Item: DT60475BN
Finish: Brilliance Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-57/64"
Shower Head Height 2-3/4"
Shower Head Type Rain Head
Shower Arm Length 15"
Number Of Spray Head Functions 1
Spray Functions Full Spray
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included No
Flow Rate (GPM) 2.0
Construction Brass
Diverter Location Valve
Drain Included No
ADA Compliant Yes
Features Thermostatic Tub & Shower Valve Trim
CEC Approved No