X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60430RB/DR60000UNBX "Virage" Single Handle Tub & Shower Faucet

Item: DT60430RB/DR60000UNBX
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Thermostatic
Shower Head Height 3-3/4"
Shower Head Width 6"
Shower Arm Length 5-1/2"
Shower Head Type Rain Head
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Spout Reach 7-3/4"
Flow Rate (GPM) 2.0
Construction Brass
Diverter Location Spout
Drain Included No
ADA Compliant Yes
Eco-Friendly Water Sense