Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Brizo
>
DT60405PC
Brizo DT60405PC "Baliza" Tub & Shower Faucet Trim Kit
| Item: | DT60405PC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $448.49 (Pricing is for Polished Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Valve Type | Thermostatic |
| Shower Head Diameter | 7-1/8" |
| Shower Head Height | 2-13/16" |
| Shower Head Type | Rain Head |
| Shower Arm Length | 7" |
| Spout Length | 7" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.0 |
| Construction | Cast Brass |
| Diverter Location | Spout |
| Drain Included | No |
| ADA Compliant | Yes |
| Additional Information | Trim Only Valve Sold Separately |
| Product Specifications |


